Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nova Mini Lightbar, Strobe, Red/Blue, Perm, 16 In 360CBR

Mini Lightbar, Strobe, Red/Blue, Perm, 16 In (Discontinued)

  • Mfr # 360CBR
  • Zoro # G4855417
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
360CBR
Zoro #
G4855417
UPC #
-
Country of Origin
United States

Dimensions

Height
6"
Width
8"
Length
16"

Details

Item
Mini Light Bar
Voltage
12VDC
Lamp Type
Strobe
Current Drawn
8A
Color
Red/Blue
Housing Material
Aluminum
Mounting
Permanent
Includes
12 ft. Power Cord w/Lighter Plug, Mounting Hardware
Standards
SAE J845 Class I
Number of Heads
2
Lamp Life
Not Rated
Base Material
Aluminum
Lens Material
Polycarbonate
Flashes per Minute
65
Flash Type
Double or Quad

Description

Mini Light Bar, Number of Heads 2, Standards SAE J845 Class I, Strobe, Flashes per Minute 65, Voltage 12V DC, Current Drawn 8A, Base Material Aluminum, Housing Material Aluminum, Lens Material Polycarbonate, Lamp Life Not Rated, 12 ft Power Cord w/Lighter Plug, Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.