6026
Zoro #
G3968267
UPC #
669762002228
Country of Origin
China
Details
Material
Solid Cast Iron
Contracting Spigot
30mm (1.18”) – 7.9mm (.31”)
Contracting Square
31mm (1.22”) – 9.9mm (.39”)
Expanding Grip
24.9mm (.98”) – 45mm (1.77”)
Description
NOVA 6026 31MM (1.22′′) Mini Spigot Accessory Chuck Jaw Set Have A Long Nose To Allow For A Very Powerful Spigot (Tennon) Grip For Smaller Work Such As Lace Bobbins. A Special Nova Wood Turning Dovetail Profile, Designed Specifically For Maximum Strength And Holding, Without Crushing The Wood Fibres. These Jaws Will Hold In Both The Contraction And The Expansion Modes.