Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nova Momentary Switch Panel SWITCHEPSX

Momentary Switch Panel (Discontinued)

  • Mfr # SWITCHEPSX
  • Zoro # G3952925
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWITCHEPSX
Zoro #
G3952925
UPC #
-
Country of Origin
United States

Details

Includes
Momentary Switch Allows Scrolling Through Your Flash Patterns on Strobe System, Prewired Panel, 15 ft Harness with Plug-In Ends
Item
Momentary Switch Panel
Features
Strobe Type, 15 ft Cord
Type
Strobe

Description

Momentary Switch Panel, Features Strobe Type, 15 ft Cord, Includes Momentary Switch Allows Scrolling Through Your Flash Patterns on Strobe System, Prewired Panel, 15 ft Harness with Plug-In Ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.