Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nova Momentary Switch Panel SWITCHPSEL

Momentary Switch Panel (Discontinued)

  • Mfr # SWITCHPSEL
  • Zoro # G4832231
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWITCHPSEL
Zoro #
G4832231
UPC #
-
Country of Origin
United States

Details

Item
Momentary Switch Panel
Max. Voltage
12V
Color
Black (Momentary Switch), Red (Rocker Switch)
Features
Provide On/Off Control Of A Device And Flash Pattern Selection On Products That Utilize A Single Wire Flash Pattern Selection System, Composite, Open-Back With Two Mounting Slots, Modular Design, Replaceable 12V Illuminated Rocker Switch, On/Off Switch Is A Lighted Toggle Switch For 12V Systems Use Only, Pattern Selection Switch Is A Momentary Push-Button Which Supplies +12V To The Blue Wire When Pressed

Description

Momentary Switch Panel, Color Black (Momentary Switch), Red (Rocker Switch), Features Provide On/Off Control Of A Device And Flash Pattern Selection On Products That Utilize A Single Wire Flash Pattern Selection System, Composite, Open-Back With Two Mounting Slots, Modular Design, Replaceable 12V Illuminated Rocker Switch, On/Off Switch Is A Lighted Toggle Switch For 12V Systems Use Only, Pattern Selection Switch Is A Momentary Push-Button Which Supplies +12V To The Blue Wire When Pressed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.