This item is Discontinued.

Nova Nova GV-10-01 Gaming Headset with Mic 7.1 Surround Sound LED Headphones for PC Mac Laptop PS4 GV-10-01

Nova GV-10-01 Gaming Headset with Mic 7.1 Surround Sound LED Headphones for PC Mac Laptop PS4 (Discontinued)

  • Mfr # GV-10-01
  • Zoro # G804115419
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GV-10-01
Zoro #
G804115419
UPC #
696546233004
Country of Origin
China

Description

Gaming Headset With Mic 7.1 Surround Sound LED Headphones for PC Mac Laptop PS4

Compatible With PC & Other USB Devices Get your head in the game with NOVA Gaming Headsets for PC and all USB compatible devices. All NOVA gaming headsets have an Isolated over-the-ear design and dual-material ear padding so you can play for hours. The NOVA gaming headset features a built-in microphone, LED lights, volume wheel, and a steel headband. NOVA gaming headsets are built for long hours of game play even for the most seasoned gamers and are completely optimized for PC which means plug and play. The NOVA gaming headset connects to your PC & other USB compatible devices with a 2.2m USB cable.

Features
  • LED Lights
  • Built-In Microphone
  • Volume Wheel
  • Steel Headband
  • 7.1 Virtual Surround Sound
  • Noise Isolating Mic
  • 50mm Drivers
  • Compatible With All Versions of Windows for PC
  • 2 Year Warranty
Specifications
  • Frequency Response: 20-20kHz
  • Sensitivity: -54dB±3dB
  • Sensitivity (S.P.L): 108dB±3dB
  • Directivity: Omnidirectional
  • Impedance: 32 ohm
  • Cord Length: 2.2 Meters
  • Input Plug: USB
  • Mic Dimension: 6mm x 5mm
  • Weight: 2.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.