This item is Discontinued.

Nova Of California Luna Bella Chairside Arc Floor Lamp   60in, Weathered Brass & Matte Black/Gold Leaf Shade 2110744

This item is Discontinued.

Nova Of California

Luna Bella Chairside Arc Floor Lamp 60in, Weathered Brass & Matte Black/Gold Leaf Shade (Discontinued)

Mfr # 2110744
Zoro # G015568479
UPC # 666198150806
Country of Origin China
Category Floor Lamps
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2110744
Zoro #
G015568479
UPC #
666198150806
Country of Origin
China

Dimensions

Length
24 in
Width
12 in
Depth
60 in

Details

Material
Steel
Finish
Weathered Brass
Glass Color
Black
Voltage
110 to 120 V

Description

Inspired by a timeless mid century modern NOVA design from the 1960s, the Luna Bella Chairside Arc Floor Lamp is a perfect companion for your love seat, club chair, or wing chair. Its sturdy arc is elegantly anchored by a genuine black marble base, while the weathered brass hardware and hand applied gold leafing inside the black sculpted shade add a touch of opulence to its sculptural design. This statement piece effortlessly becomes the focal point of your room, providing warm and calming light that will grace your space for years to come. NOVA's unique hand cut sculpted shade has become an iconic best seller.


  • Inspired by a classic mid-century modern NOVA design
  • Sturdy arc gracefully grounded by a natural black marble base
  • Weathered brass hardware, black sculpted shade, and hand-applied gold leafing
  • The Luna Bella collection is available in a variety of sizes & finish options
  • Contract grade: Crafted from high quality materials using artisanal techniques, our designs are built to last a lifetime
  • Smart switch compatible - effortlessly sync with Amazon Echo, Google Assistant, and Apple Home for easy & automated control
  • NOVA of California is the oldest lighting company in North America and has been making original contemporary designs for 100-years

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.