This item is Discontinued.

Nova Of California Luxe Floor Stand Touchless Hand Sanitizer Dispenser   54in, Satin Nickel, Powermist 7020545

This item is Discontinued.

Nova Of California

Luxe Floor Stand Touchless Hand Sanitizer Dispenser 54in, Satin Nickel, Powermist (Discontinued)

Mfr # 7020545
Zoro # G915670104
UPC # 666198010773
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7020545
Zoro #
G915670104
UPC #
666198010773
Country of Origin
China

Dimensions

Depth
54 in
Height
13 in
Width
13 in

Details

Color
Amber Mica
Material
Glass
Finish
Satin Nickel

Description

Experience the epitome of luxury and functionality with our Luxe Touchless Floor Stand Hand Sanitizer Dispenser. This dispenser represents the finest in design and germ protection, boasting a 99.9% effectiveness against harmful microbes and germs. Ideal for environments where aesthetics are as important as safety, this dispenser elevates health and wellness in public spaces, hotel lobbies, offices, spas, gyms, and more. When clinical looking plastic dispensers wont do, choose a solution that combines elegance with efficiency. Easily customizable with your company logo, this dispenser adds a personalized touch to your health and safety measures.


  • Unmatched Luxury: The most high-end hand sanitizer dispenser on the market, perfect for design-conscious individuals and organizations.
  • Preferred by Top Brands: Featured at the Four Seasons, Ritz-Carlton, Holland America Cruises, and other prestigious 5-star brands.
  • Customizable Elegance: Available in various finishes, including powder-coated colors, weathered brass, brushed nickel, matte black, and more. Customization options include company logos.
  • Effective Germ Protection: 99.9% effective in eliminating harmful microbes and germs, ensuring top-tier hygiene.
  • Flexible Refill Options: Compatible with the sanitizer solution of your choice, not restricted to pre-packaged options.
  • Touchless Convenience: Equipped with a power mister that provides up to 25,000 uses per charge using four rechargeable C-cell batteries.
  • Elevated Health & Wellness: Designed to prioritize health and well-being while enhancing the aesthetic appeal of any environment.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.