Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nova Orion 18” Dvr Lathe 55250

Orion 18” Dvr Lathe (Discontinued)

  • Mfr # 55250
  • Zoro # G3378447
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55250
Zoro #
G3378447
UPC #
669762552502
Country of Origin
China

Description

The Nova Orion 18” Dvr Wood Lathe Combines All The Best Features Of Today’S Larger Lathes Including Power, Capacity, And Capability With State-Of-The-Art Technology To Make Your Turning More Efficient, Fun And Safer. Great For Those Who Need All The Workshop Space They Can Get: The Lathe Can Be Configured With A Compact Footprint, Or Using The Bed Extension, The Orion Can Be Extended To Suit Longer Projects As Needed. The Swivel Head And Articulated Outrigger Accessory (Purchased Separately), Together With The Flexible Bed Configuration, Means That Even When Turning Large Bowls (29”), You Are Still Turning In The Same Compact Area. The Orion Gives You Power To Turn And Burn With Its 1.75 Hp 110/ 2Hp 220V Dvr Motor And Provides More Power And Torque Than Any Competitive 18" Lathe On The Market. With No Pulleys Or Belts To Vibrate, The Award-Winning Dvr Direct Drive Motor Is Incredibly Smooth And Delivers Intelligent Control To Your Turning Experience. The Nova Dvr Motor Also Delivers An Incredible Variable Speed Range That Includes A Very Low Speed Of 100 Rpm Up To An Incredibly High Speed Of 5,000 Rpm. This Makes It The Perfect Solution For A Wide Variety Of Projects From Small Pens To Large Bowls And Platters. The Ability To Program Up To 8 Favorite Speeds, The Orion Instantly And Efficiently Allows The User To Toggle To Their Desired Speed. When It Comes To Capacity, Orion Delivers With 18"Over The Bed And 29"Capacity With The Optional Outrigger Accessory. Overall Distance Between Centers Using The Extension Bed Is 45”. The 360° Swiveling Headstock Locks At Any Position And Includes Locating Detents At 0°, 22.5°, 45° And 90°. The Tailstock Is Self-Ejecting. The Bed Has Cad Designed Webbing To Absorb Vibration Throughout The Bed Length And Provides Exceptional Structural Strength. Additional Features Of The Unique Dvr Drive Include: Electronic Auto Braking, Speed Selection Chart, Eight Favorite Speed Settings, Speed Ramp Profiles, Idle Motor Detection, Upgradeable Firmware, Emergency Stop Button, Vibration Sensing. Standard Equipment Includes, Cast Iron Stand, 6′′ Faceplate, 12′′ Tool Rest, 2Mt Live Center, 2Mt Spur Center, Nova Dvr Motor & Controller, Knock Out Bar, Extra Solid Cast Iron Bed Extension, Manual & Fastenings And Weighs In At 496 Lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.