Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nova Oval In-Body Strobe Head, Red WIC3R

Oval In-Body Strobe Head, Red (Discontinued)

  • Mfr # WIC3R
  • Zoro # G4837944
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WIC3R
Zoro #
G4837944
UPC #
-
Country of Origin
United States

Dimensions

Width
3 7/16 in
Diameter
7 1/2 in

Details

Item
In Body Strobe Head
For Use With
Mfr. No. NOV249, NOV449, NOV469, NOV669,NVS10, NOV489
Color
Red
Housing Material
Polycarbonate
Mounting
Unit Fits Inside Standard 6 3/4 x 2 1/2 in Oval Mounting Hole
Includes
AMP Connector, Built-In Gasket
Watts
40 to 60
Lens Material
Polycarbonate

Description

In Body Strobe Head, Color Red, For Use With Mfr. No. NOV249, NOV449, NOV469, NOV669,NVS10, NOV489, Watts 40 to 60, Diameter 7 1/2 in, Width 3 7/16 in, Housing Material Polycarbonate, Lens Material Polycarbonate, Mounting Unit Fits Inside Standard 6 3/4 x 2 1/2 in Oval Mounting Hole, Includes AMP Connector, Built-In Gasket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.