Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SMTBOX
Zoro #
G4833114
UPC #
-
Country of Origin
United States
Dimensions
Length
7 in
Width
1 1/2 in
Height
1/4 in
Length (Straight Wireway)
7 in
Details
Item
Oval Shield
For Use With
Mfr. No. SMT Series SLWIC3
Color
Black
Includes
Hardware
Material
polycarbonate
Description
Oval Shield, Color Black, Material Polycarbonate, Includes Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.