Automatic Hand Dryer, 30 sec Dry, 74, 120/208/240V AC, White, Painted (Discontinued)
- Mfr # 093000000
- Zoro # G3701752
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
093000000
Zoro #
G3701752
UPC #
-
Country of Origin
Multiple
Dimensions
Height
9 29/32 in
Width
13 51/64 in
Depth
4 19/64 in
Overall Depth
4 1/2 in
Overall Height
13 3/4 in
Overall Width
9 7/8 in
Description
Hand Dryer, Dry Time 30 sec, Cover Material Steel, Color White, ADA Compliant No, Sound Level 74 dBA, Voltage 120/208/240V AC, Heat Setting Levels Medium, Compatible with HEPA Filter No, Includes HEPA Filter No, Dryer Activation Automatic, Nozzle Style Intregal, Mount Type Surface, Finish Painted, Standards UL/CUL Listed, Includes Cover of Die, Mounting Bracket, Mounting Hardware, Air Flow Rate 176 cfm, Maximum Air Temperature 70 Degrees F, Ligature Resistant Yes, Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.