Zoro Homepage
This item is Discontinued.
Nova Screw-In Strobe Head, Blue HAFBD

Screw-In Strobe Head, Blue (Discontinued)

  • Mfr # HAFBD
  • Zoro # G4838093
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HAFBD
Zoro #
G4838093
UPC #
-
Country of Origin
United States

Details

Item
Strobe Head
For Use With
Mfr. No. NOV249, NOV449, NOV469, NOV669,NVS10, NOV489
Color
Blue
Housing Material
Polycarbonate
Mounting
Screw-In Inside 1 in Hole in Headlight, Taillight or Directional Signal Housing
Includes
Deutsch Connector, Built-In Gasket
Watts
40 to 60
Lens Material
Polycarbonate

Description

Strobe Head, Color Blue, For Use With Mfr. No. NOV249, NOV449, NOV469, NOV669,NVS10, NOV489, Watts 40 to 60, Housing Material Polycarbonate, Lens Material Polycarbonate, Mounting Screw-In Inside 1 in Hole in Headlight, Taillight or Directional Signal Housing, Includes Deutsch Connector, Built-In Gasket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.