Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nova Strobe, Amber, Flange/Pipe, Flash Tube NB4A

Strobe, Amber, Flange/Pipe, Flash Tube (Discontinued)

  • Mfr # NB4A
  • Zoro # G4855645
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NB4A
Zoro #
G4855645
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height - Vehicle Lighting
7 1/2 in
Width - Vehicle Lighting
8 1/2 in
Diameter - Vehicle Lighting
6 3/8 in
Length - Vehicle Lighting
8 1/2 in
Diameter
6-3/8"
Height
4-5/8"

Details

Item
Strobe Light
Lamp Type
Flash Tube
Voltage
12V DC
Lens Color
Amber
Lighting Technology - Vehicle Lighting
Flash Tube
Light Output
1.5 Joules
Current Drawn
0.3A
Color
Amber
Wiring Connection - Vehicle Lighting
Lighter Plug
Housing Material
Aluminum
Mounting
Flange/Pipe
Lens Color - Vehicle Lighting
Amber
Includes
Pigtail
Mounting - Vehicle Lighting
Magnetic
Standards
SAE J578, J1318
Light Type - Vehicle Lighting
Flashing
Flashes per Minute
65
Base Material
Aluminum
Flash Type
Double Or Quad
Power Source - Vehicle Lighting
12 to 48V DC
Lens Design
Round
Watts
3.6
Lens Material
Polycarbonate

Description

Strobe Light, Lens Color Amber, Standards SAE J578, J1318, Includes Pigtail, Base Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.