Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NB4B
Zoro #
G4855663
UPC #
-
Country of Origin
United States
Dimensions
Height - Vehicle Lighting
4 5/8 in
Diameter - Vehicle Lighting
6 3/8 in
Diameter
6-3/8"
Height
4-5/8"
Details
Item
Strobe Light
Lamp Type
Flash Tube
Voltage
12V DC
Lens Color
Blue
Light Output
1.5 Joules
Color
Blue
Current Drawn
0.3A
Housing Material
Aluminum
Lens Color - Vehicle Lighting
Blue
Mounting
Flange/Pipe
Includes
Pigtail
Standards
SAE J578, J1318
Light Type - Vehicle Lighting
Flashing
Lens Design
Round
Lens Material
Polycarbonate
Watts
3.6
Flash Type
Double Or Quad
Base Material
Aluminum
Flashes per Minute
65
Description
Strobe Light, Lens Color Blue, Standards SAE J578, J1318, Includes Pigtail, Base Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.