Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NB4B-M
Zoro #
G4855706
UPC #
094722334338
Country of Origin
United States
Dimensions
Diameter
6-3/8"
Height
4-5/8"
Details
Item
Strobe Light
Voltage
12V DC
Lamp Type
Flash Tube
Lens Color
Blue
Light Output
1.5 Joules
Current Drawn
0.3A
Color
Blue
Housing Material
Aluminum
Mounting
Magnetic
Includes
Cord w/Lighter Plug
Standards
SAE J578, J1318
Watts
3.6
Lens Design
ROUND
Flashes per Minute
65
Flash Type
Double Or Quad
Lens Material
Polycarbonate
Base Material
Aluminum
Description
Strobe Light, Lens Color Blue, Standards SAE J578, J1318, Includes Cord w/Lighter Plug, Base Material Aluminum
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.