Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LINEARMTB
Zoro #
G4833403
UPC #
-
Country of Origin
United States
Dimensions
Height - Vehicle Lighting
8 3/4 in
Width - Vehicle Lighting
2 7/16 in
Length - Vehicle Lighting
4 in
Height
2-1/4"
Depth
1-1/2"
Width
5-3/4"
Description
Warning Light, Lens Color Blue, Includes 15 ft Power Cable, Mounting Hardware, Base Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.