Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NB4G-M
Zoro #
G4855715
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Height - Vehicle Lighting
4 5/8 in
Diameter - Vehicle Lighting
6 3/8 in
Height
4-5/8"
Diameter
6-3/8"
Details
Item
Strobe Light
Lamp Type
Flash Tube
Voltage
12V DC
Lens Color
Green Outer, Clear Inside
Light Output
1.5 Joules
Color
Green
Current Drawn
0.3A
Housing Material
Aluminum
Lens Color - Vehicle Lighting
Green
Mounting
Magnetic
Includes
Cord w/Lighter Plug
Standards
SAE J578, J1318
Watts
3.6
Flashes per Minute
65
Base Material
Aluminum
Lens Material
Polycarbonate
Flash Type
Double Or Quad
Light Type - Vehicle Lighting
Flashing
Lens Design
Round
Description
Strobe Light, Lens Color Green Outer, Clear Inside, Standards SAE J578, J1318, Includes Cord w/Lighter Plug, Base Material Aluminum
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.