Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WIC3SCR
Zoro #
G4853134
UPC #
-
Country of Origin
Unknown
Dimensions
Depth
1-5/16"
Width
7-1/2"
Height
3-3/8"
Length
7.5"
Details
Item
Strobe Light
Lamp Type
Strobe
Current Drawn
1A
Color
Red
Housing Material
Plastic
Mounting
Grommet
Includes
Pigtail, Mounting Hardware
Lens Design
Oval
Sub-Category
Strobe Lights
Base Material
Plastic
Power Source
12V DC
Flash Type
Quad
Lens Material
Plastic
Flashes per Minute
70
Description
Strobe Light, Flashes per Minute 70, Power Source 12V DC, Current Drawn 1A, Base Material Plastic, Housing Material Plastic, Lens Material Plastic, Lens Design Oval, Includes Pigtail, Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.