Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EPSX404
Zoro #
G4220641
UPC #
-
Country of Origin
United States
Dimensions
Height
1 5/8 in
Width
5 9/16 in
Depth
4 3/8 in
Details
Item
Strobe Power Supply
Voltage
10 to 30V DC
Current Drawn
3.75A @ 12.8V DC, 2A @ 25.6V DC
Connection Type
AMP
Watts
40
Flash
12 Flash Pattern
Description
Strobe Power Supply, Number of Heads 4, Flash 12 Flash Pattern, Voltage 10 to 30V DC, Current Drawn 3.75A @ 12.8V DC, 2A @ 25.6V DC, Watts 40, Connection Type AMP, Depth 4 3/8 in, Width 5 9/16 in, Height 1 5/8 in, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.