Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nova Warning Light, LED, Amber, Rect, 4-3/8 In L BCH1A

Warning Light, LED, Amber, Rect, 4-3/8 In L (Discontinued)

  • Mfr # BCH1A
  • Zoro # G4833071
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCH1A
Zoro #
G4833071
UPC #
-
Country of Origin
China

Dimensions

Height - Vehicle Lighting
2 in
Width - Vehicle Lighting
1 1/2 in
Length - Vehicle Lighting
5 1/2 in
Length
4-3/8"
Width
1-21/32"
Height
1-5/16"

Details

Item
Warning Light
Lamp Type
Led
Lighting Technology - Vehicle Lighting
LED
Number of Flash Patterns - Vehicle Lighting
14
Color
Amber
Current Drawn
0.35A
Housing Material
Plastic
Wiring Connection - Vehicle Lighting
Pigtail
Lens Color - Vehicle Lighting
Amber, Clear
Mounting
Flange
Includes
Pigtail, Chrome Bezel, Gasket, Screws
Mounting - Vehicle Lighting
Permanent
Standards
SAE J595 Class I, California Title 13, R65, R10
Number of Heads
6
Lens Material
Polycarbonate
Lens Design
Rectangular
Base Material
Plastic
Flash Type
16 Flash Patterns
Sub-Category
Warning Lights
Power Source
12V DC
Flashes per Minute
Variable
Voltage - Vehicle Lighting
12 to 24V DC

Description

Warning Light, Length - Vehicle Lighting 5 1/2 in, Width - Vehicle Lighting 1 1/2 in, Height - Vehicle Lighting 2 in, Lens Color - Vehicle Lighting Amber, Clear, Number of Flash Patterns - Vehicle Lighting 14, Number of Heads 6, Lighting Technology - Vehicle Lighting LED, Mounting - Vehicle Lighting Permanent, Standards SAE J595 Class I, California Title 13, R65, R10, Wiring Connection - Vehicle Lighting Pigtail, Voltage - Vehicle Lighting 12 to 24V DC, Flashes per Minute Variable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.