Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nova Warning Light, LED, Rd, Grommet, Rect, 5 In L LEDWIC35R

Warning Light, LED, Rd, Grommet, Rect, 5 In L (Discontinued)

  • Mfr # LEDWIC35R
  • Zoro # G4832493
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEDWIC35R
Zoro #
G4832493
UPC #
-
Country of Origin
United States

Dimensions

Height - Vehicle Lighting
6 in
Width - Vehicle Lighting
6 in
Length - Vehicle Lighting
6 in
Width
3-1/2"
Height
1"
Length
5"

Details

Item
Warning Light
Lamp Type
Led
Lighting Technology - Vehicle Lighting
LED
Number of Flash Patterns - Vehicle Lighting
15
Color
Red
Current Drawn
0.5A
Housing Material
Polycarbonate
Wiring Connection - Vehicle Lighting
Pigtail
Mounting
Grommet
Lens Color - Vehicle Lighting
Amber
Mounting - Vehicle Lighting
Permanent
Includes
Pigtail, Mounting Hardware
Sub-Category
Warning Lights
Base Material
Rubber
Power Source
12V DC
Flash Type
15 Flash Patterns
Lens Material
Polycarbonate
Voltage - Vehicle Lighting
12V DC
Lens Design
Rectangular
Flashes per Minute
Variable

Description

Warning Light, Length - Vehicle Lighting 6 in, Width - Vehicle Lighting 6 in, Height - Vehicle Lighting 6 in, Lens Color - Vehicle Lighting Amber, Number of Flash Patterns - Vehicle Lighting 15, Lighting Technology - Vehicle Lighting LED, Mounting - Vehicle Lighting Permanent, Wiring Connection - Vehicle Lighting Pigtail, Voltage - Vehicle Lighting 12V DC, Flashes per Minute Variable, Power Source 12V DC, Current Drawn 0.5A, Base Material Rubber, Housing Material Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.