Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLPAR36RUBR
Zoro #
G4832554
UPC #
-
Country of Origin
United States
Dimensions
Diameter
4-3/4"
Height
2-3/4"
Details
Item
Warning Light
Lamp Type
Led
Lighting Technology - Vehicle Lighting
LED
Color
Red
Number of Flash Patterns - Vehicle Lighting
15
Current Drawn
0.5A
Wiring Connection - Vehicle Lighting
Pigtail
Housing Material
Polycarbonate
Mounting
Pedestal
Lens Color - Vehicle Lighting
Amber
Mounting - Vehicle Lighting
Permanent
Includes
Pigtail, Mounting Hardware
Standards
SAE J595 Class I
Number of Heads
24
Voltage - Vehicle Lighting
12V DC
Sub-Category
Warning Lights
Power Source
12V DC
Flash Type
15 Flash Patterns
Flashes per Minute
Variable
Base Material
Rubber
Lens Design
Round
Lens Material
Polycarbonate
Description
Warning Light, Lens Color - Vehicle Lighting Amber, Number of Flash Patterns - Vehicle Lighting 15, Number of Heads 24, Lighting Technology - Vehicle Lighting LED, Mounting - Vehicle Lighting Permanent, Standards SAE J595 Class I, Wiring Connection - Vehicle Lighting Pigtail, Voltage - Vehicle Lighting 12V DC, Flashes per Minute Variable, Power Source 12V DC, Current Drawn 0.5A, Base Material Rubber, Housing Material Polycarbonate, Lens Material Polycarbonate, Lens Design Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.