Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" ID x 100 ft Rubber Water Discharge Hose BL

  • Mfr # 6285WN-24

  • Zoro # G3375298


product price: $1,437.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Tube Material
White Neoprene Rubber
Inside Dia.
1-1/2"
Outside Dia.
1.98"
Max. Pressure
1000 psi
Length
100 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6285WN-24
Zoro #
G3375298
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1-1/2"
Outside Dia.
1.98"
Length
100 ft.
Bend Radius
5 in
Hose Length
100 ft
Hose Inside Dia.
1 1/2 in

Details

Item
Water Discharge Hose
Tube Material
White Neoprene Rubber
Max. Pressure
1000 psi
Color
Blue
Vacuum Rating
28 in Hg
Max. Temp.
180 Degrees F
Reinforcement
Polyester Tire Cord with Helix
Hose Color
Blue
Temp. Range
-20 Degrees to 180 Degrees F
Hose Tube Material
Rubber
Hose Configuration
Bulk Hose
Hose Cover Material
EPDM
Max. Working Pressure @ 70 F
250 psi
Water Hose Type
Water Discharge Hose
Standards
FDA TUBE
Compatible Chemicals
Fresh Water
Not Recommended Chemicals
0, Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Acetone, Ammonia (Liquids), Anhydrous Ammonia, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Citric Acid 50%, Formic Acid, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Phosphoric Acid (40% Solution), Salt Water, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Sulfuric Acid (to 10%), Trichlorethylene (50%)
For Media Type
Water

Description

Water Discharge Hose, Hose Inside Dia. 1 1/2 in, Hose Length 100 ft, Hose Color Blue, Hose Tube Material Rubber, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 250 psi, Temp. Range -20 Degrees to 180 Degrees F, Standards FDA TUBE, Bend Radius 5 in, Hose Configuration Bulk Hose, Vacuum Rating 28 in Hg

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.