1-7/8" ID x 25 ft EPDM Marine Exhaust Hose 250 PSI BK

  • Mfr # 45DU80

  • Zoro # G1806799


product price:  $332.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
1 7/8 in
Hose Color
Black
Temp. Range
-40 Degrees to 250 Degrees F
Hose Cover Material
EPDM
Hose Inside Dia. (In.)
1-7/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45DU80
Zoro #
G1806799
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1 7/8 in
Hose Length
25 ft
Hose Inside Dia. (In.)
1-7/8
Outside Dia. - Material Hose
2-15/64"
Length - Material Hose
25 ft.
Outside Dia.
2-15/64"
Length
25 ft.
Inside Dia.
1-7/8"
Hose Length (Ft.)
25
Hose Outside Dia. (In.)
2.31
Inside Dia. - Material Hose
1-7/8"

Details

Item
Marine Exhaust Hose
Hose Color
Black
Temp. Range
-40 Degrees to 250 Degrees F
Hose Cover Material
EPDM
Max. Pressure (PSI)
250
Color
Black
Type - Material Hose
Marine Exhaust Hose
Tube Material - Material Hose
EPDM
Max. Pressure
250 psi
Max. Pressure - Material Hose
250 psi
Temp. Range (F)
-40 to 250
Tube Material
EPDM
Type
Softwall Wet Exaust Transfer
Cover Material
EPDM
Meets
SAE J2006R1
Standards
SAE J2006R1
Max. Working Pressure @ 70 F
250 psi
Hose Tube Material
EPDM
Hose Configuration
Bulk Hose
For Media Type
Water
Compatible Chemicals
Deionized Water, Fresh Water, Salt Water

Description

Marine Exhaust Hose, Hose Inside Dia. 1 7/8 in, Hose Length 25 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 250 psi, Temp. Range -40 Degrees to 250 Degrees F, Standards SAE J2006R1, Hose Configuration Bulk Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.