Zoro Homepage

1" ID x 100 ft Rubber Water Discharge Hose BL

  • Mfr # 6285WN-16

  • Zoro # G3375307


product price: $1,211.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Tube Material
White Neoprene Rubber
Inside Dia.
1"
Outside Dia.
1.41"
Max. Pressure
1000 psi
Length
100 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6285WN-16
Zoro #
G3375307
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
1"
Outside Dia.
1.41"
Length
100 ft.
Bend Radius
4 in
Hose Inside Dia.
1 in
Hose Length
100 ft

Details

Item
Water Discharge Hose
Tube Material
White Neoprene Rubber
Max. Pressure
1000 psi
Color
Blue
Vacuum Rating
28 in Hg
Max. Temp.
180 Degrees F
Reinforcement
Polyester Tire Cord with Helix
Hose Color
Blue
Max. Working Pressure @ 70 F
250 psi
Hose Cover Material
EPDM
Hose Tube Material
Rubber
Hose Configuration
Bulk Hose
Temp. Range
-20 Degrees to 180 Degrees F
Standards
FDA TUBE
Water Hose Type
Water Discharge Hose
Compatible Chemicals
Fresh Water
Not Recommended Chemicals
For Media Type
Water

Description

Water Discharge Hose, Hose Inside Dia. 1 in, Hose Length 100 ft, Hose Color Blue, Hose Tube Material Rubber, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 250 psi, Temp. Range -20 Degrees to 180 Degrees F, Standards FDA TUBE, Bend Radius 4 in, Hose Configuration Bulk Hose, Vacuum Rating 28 in Hg

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.