Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" ID x 20 ft Rubber Water Discharge Hose BL

  • Mfr # 6285WN-16-20-CE

  • Zoro # G2472815


product price: $323.99
/ea
Free Shipping & Returns

Key Features

Tube Material
White Neoprene Rubber
Inside Dia.
1"
Outside Dia.
1.41"
Max. Pressure
1000 psi
Length
20 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6285WN-16-20-CE
Zoro #
G2472815
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
1"
Outside Dia.
1.41"
Length
20 ft.
Fitting Size
1 in x 1 in
Bend Radius
4 in
Hose Inside Dia.
1 in
Hose Length
20 ft
Hose Fitting A Size
1 in
Hose Fitting B Size
1 in

Details

Item
Water Suction and Discharge Hose
Tube Material
White Neoprene Rubber
Max. Pressure
1000 psi
Color
Blue
Fitting Type
Cam and Groove C x Cam and Groove E
Max. Temp.
180 Degrees F
Vacuum Rating
28 in Hg
Reinforcement
Polyester Tire Cord with Helix
Hose Fitting A Material
Stainless Steel
Hose Color
Blue
Hose Configuration
Coupled Assembly
Standards
FDA TUBE
Hose Cover Material
EPDM
Max. Working Pressure @ 70 F
250 psi
Hose Tube Material
Neoprene
Hose Fittings
Stainless Steel 1 in Cam and Groove C x Stainless Steel 1 in Cam and Groove E
Hose Fitting B Type
Cam and Groove E
Water Hose Type
Water Suction and Discharge Hose
Hose Fitting A Type
Cam and Groove C
Hose Fitting B Material
Stainless Steel
Fitting Material
Stainless Steel x Stainless Steel
For Media Type
Water
Compatible Chemicals
Fresh Water

Description

Water Suction and Discharge Hose, Hose Inside Dia. 1 in, Hose Length 20 ft, Hose Color Blue, Hose Tube Material Neoprene, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 250 psi, Standards FDA TUBE, Bend Radius 4 in, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Fitting A Material Stainless Steel, Hose Fitting B Material Stainless Steel, Hose Fitting A Type Cam and Groove C, Hose Fitting B Type Cam and Groove E, Hose Configuration Coupled Assembly, Vacuum Rating 28 in Hg

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.