2-1/2" ID x 10 ft Rubber Water Discharge Hose BL

  • Mfr # 6285WN-02500-10-SSCE

  • Zoro # G2472900


product price: $531.99
/ea
Free Shipping & Returns

Key Features

Tube Material
White Neoprene Rubber
Inside Dia.
2-1/2"
Outside Dia.
3"
Max. Pressure
600 psi
Length
10 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6285WN-02500-10-SSCE
Zoro #
G2472900
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
2-1/2"
Outside Dia.
3"
Length
10 ft.
Fitting Size
2-1/2 in x 2-1/2 in
Bend Radius
10 in
Hose Length
10 ft
Hose Fitting B Size
2 1/2 in
Hose Inside Dia.
2 1/2 in
Hose Fitting A Size
2 1/2 in

Details

Item
Water Suction and Discharge Hose
Tube Material
White Neoprene Rubber
Max. Pressure
600 psi
Color
Blue
Fitting Type
Cam and Groove C x Cam and Groove E
Vacuum Rating
27 in Hg
Max. Temp.
180 Degrees F
Reinforcement
Polyester Tire Cord with Helix
Hose Fittings
Stainless Steel 2-1/2 in Cam and Groove C x Stainless Steel 2-1/2 in Cam and Groove E
Max. Working Pressure @ 70 F
150 psi
Hose Configuration
Coupled Assembly
Hose Tube Material
Neoprene
Hose Color
Blue
Hose Fitting A Material
Stainless Steel
Hose Fitting B Type
Cam and Groove E
Water Hose Type
Water Suction and Discharge Hose
Hose Cover Material
EPDM
Hose Fitting A Type
Cam and Groove C
Hose Fitting B Material
Stainless Steel
Standards
FDA TUBE
Fitting Material
Stainless Steel x Stainless Steel
Compatible Chemicals
Fresh Water
For Media Type
Water

Description

Water Suction and Discharge Hose, Hose Inside Dia. 2 1/2 in, Hose Length 10 ft, Hose Color Blue, Hose Tube Material Neoprene, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 150 psi, Standards FDA TUBE, Bend Radius 10 in, Hose Fitting A Size 2 1/2 in, Hose Fitting B Size 2 1/2 in, Hose Fitting A Material Stainless Steel, Hose Fitting B Material Stainless Steel, Hose Fitting A Type Cam and Groove C, Hose Fitting B Type Cam and Groove E, Hose Configuration Coupled Assembly

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.