Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" ID x 20 ft Nitrile Food Hose 150 PSI WT

  • Mfr # 6303WT-32-20-CE

  • Zoro # G2480740


product price: $730.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
2 in
Hose Length
20 ft
Hose Color
White
Temp. Range
-40 Degrees to 210 Degrees F
Hose Cover Material
PVC Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6303WT-32-20-CE
Zoro #
G2480740
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
2 in
Hose Length
20 ft
Hose Outside Dia.
2 9/16 in
Outside Dia.
2-9/16"
Inside Dia.
2"
Inside Dia. - Food Hose
2"
Length - Food Hose
20 ft.
Bend Radius
7 in
Length
20 ft.
Fitting Size
2 in x 2 in
Hose Fitting B Size
2 in
Hose Fitting A Size
2 in

Details

Item
Food Hose
Hose Color
White
Temp. Range
-40 Degrees to 210 Degrees F
Hose Cover Material
PVC Nitrile
Safety Factor
4:1
Hose Configuration
Coupled Assembly
Cover Material
EPDM
Max. Pressure
150 psi
Reinforcement
Multiple Plies of Tire Cord with Helix
Meets
3-A Sanitary Standard 18-03, RMA Class A, USDA
Coupling Material
Stainless Steel
Tube Material
White Vinyl Nitrile
Max. Pressure - Food Hose
150 psi
Color
White
Max. Vacuum - Food Hose
28" Hg
Coupled Assembly / Bulk
Coupled Assembly
Agency Compliance
FDA, USDA, 3-A Authorized #1376
Wet or Dry Application
Wet
Cover
EPDM
Fittings
Cam and Groove
Max. Vacuum
28" Hg
Fitting Material
316 Stainless Steel x 316 Stainless Steel
Fitting Type
Cam and Groove C x Cam and Groove E
Hose Fitting A Material
316 Stainless Steel
Max. Working Pressure @ 70 F
150 psi
Hose Fittings
316 Stainless Steel 2 in Cam and Groove C x 316 Stainless Steel 2 in Cam and Groove E
Standards
3-A, FDA, USDA
Hose Fitting A Type
Cam and Groove C
Hose Tube Material
Nitrile
Vacuum Rating
28.00 in Hg
Hose Fitting B Type
Cam and Groove E
Hose Fitting B Material
316 Stainless Steel
Compatible Chemicals
Dry Food, Wet Food
For Media Type
Dry Food, Wet Food

Description

Food Hose, Hose Inside Dia. 2 in, Hose Outside Dia. 2 9/16 in, Hose Length 20 ft, Hose Tube Material Nitrile, Hose Cover Material PVC Nitrile, Hose Reinforcement Type Helix, Hose Color White, Vacuum Rating 28.00 in Hg, Max. Working Pressure @ 70 F 150 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 210 Degrees F, Standards 3-A, FDA, USDA, Bend Radius 7 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 2 in, Hose Fitting B Size 2 in, Hose Fitting A Material 316 Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.