Zoro Homepage

2" ID x 25 ft Coupled Composite Petroleum Hose BN

  • Mfr # CXGG200-25NN

  • Zoro # G5486601


product price: $628.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
2 in
Temp. Range
-40 Degrees to 212 Degrees F
Hose Cover Material
Nylon
Hose Outside Dia.
2 1/2 in
Max. Pressure - Gasoline Hose
250 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXGG200-25NN
Zoro #
G5486601
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
2 in
Hose Length
25 ft
Hose Outside Dia.
2 1/2 in
Fitting Size
2 in x 2 in
Inside Dia. - Gasoline Hose
2"
Outside Dia.
2-1/2"
Inside Dia.
2"
Length - Gasoline Hose
25 ft.
Length
25 ft.
Hose Fitting A Size
2 in
Hose Fitting B Size
2 in

Details

Item
Composite Petroleum Hose
Hose Color
Black
Temp. Range
-40 Degrees to 212 Degrees F
Hose Cover Material
Nylon
Max. Pressure - Gasoline Hose
250 psi
Tube Material - Gasoline Hose
Polypropylene/Polyester
Type - Gasoline Hose
Composite Petroleum Hose
Fitting Type
MNPT x MNPT
Reinforcement
Synthetic Textile with Dual Steel Helix
Fitting Material
Carbon Steel x Carbon Steel
Max. Pressure
250 psi
Meets
USCG 154-500
Coupled Assembly / Bulk
Coupled Assembly
Color
Brown
Hose Configuration
Coupled Assembly
Couplers
Steel M NPT
Cover Material
Nylon
Tube Material
Polypropylene/Polyester
Max. Working Pressure @ 70 F
250 psi
Vacuum Rating
29.00 in Hg
Hose Fitting A Type
MNPT
Hose Fittings
Carbon Steel 2 in MNPT x Carbon Steel 2 in MNPT
Standards
USCG 154.500
Hose Fitting A Material
Carbon Steel
Hose Tube Material
Polyester, Polypropylene
Fuel Hose Type
Petroleum Hose Assembly
Hose Fitting B Material
Carbon Steel
Hose Fitting B Type
MNPT
For Media Type
Ethanol, Antifreeze, Ethylene Glycol, Glycerin, Gasoline, Heptane, Hexane, Kerosene, Diesel Fuel, Automatic Transmission Fluid, Fuel Oil
Compatible Chemicals
Antifreeze (Coolant), Automatic Transmission Fluid, Diesel Fuel, Ethyl (Ethanol), Ethylene Glycol, Gasoline, Glycerin, Heptane, Hexane, Kerosene

Description

Item Composite Petroleum Hose, Hose Inside Dia. 2 in, Hose Outside Dia. 2 1/2 in, Hose Length 25 ft, Hose Tube Material Polyester, Polypropylene, Hose Cover Material Nylon, Hose Color Black, Max. Working Pressure @ 70 F 250 psi, Vacuum Rating 29.00 in Hg, Temp. Range -40 Degrees to 212 Degrees F, Standards USCG 154.500, Hose Configuration Coupled Assembly, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.