Shop NOVAFLEX
See all product information
Create Account
2" ID x 25 ft EPDM Marine Exhaust Hose 200 PSI BK
- Mfr # 45DU82
- Zoro # G1806771
product price:Â
$
452.99
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia.
2 in
Hose Length
25 ft
Hose Color
Black
Temp. Range
-40 Degrees to 250 Degrees F
Hose Cover Material
EPDM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45DU82
- Zoro #
- G1806771
- UPC #
- -
- Country of Origin
- United States
- Item
- Marine Exhaust Hose
- Hose Color
- Black
- Temp. Range
- -40 Degrees to 250 Degrees F
- Hose Cover Material
- EPDM
- Color
- Black
- Max. Pressure (PSI)
- 200 psi
- Meets
- SAE J2006R1
- Max. Pressure
- 200 psi
- Type - Material Hose
- Marine Exhaust Hose
- Max. Pressure - Material Hose
- 200 psi
- Cover Material
- EPDM
- Tube Material
- EPDM
- Type
- Softwall Wet Exaust Transfer
- Tube Material - Material Hose
- EPDM
- Temp. Range (F)
- -40 Degrees to 250 Degrees F
- Hose Configuration
- Bulk Hose
- Max. Working Pressure @ 70 F
- 200 psi
- Standards
- SAE J2006R1
- Hose Tube Material
- EPDM
- For Media Type
- Water
- Compatible Chemicals
- Deionized Water, Fresh Water, Salt Water
Dimensions
- Hose Inside Dia.
- 2 in
- Hose Length
- 25 ft
- Inside Dia.
- 2"
- Inside Dia. - Material Hose
- 2"
- Length
- 25 ft.
- Outside Dia. - Material Hose
- 2-7/16"
- Length - Material Hose
- 25 ft.
- Hose Outside Dia. (In.)
- 2.44
- Hose Inside Dia. (In.)
- 2
- Hose Length (Ft.)
- 25
- Outside Dia.
- 2-7/16"
Description
Marine Exhaust Hose, Hose Inside Dia. 2 in, Hose Length 25 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 200 psi, Temp. Range -40 Degrees to 250 Degrees F, Standards SAE J2006R1, Hose Configuration Bulk Hose
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.