Shop NOVAFLEX
Create Account
300 PSI Tank Truck Hose, 2 in ID
- Mfr # 3283BT-2000-00
- Zoro # G025080121
product price:Â
$
38.85
/ea
Sold in multiples of 100 for
$3,885.00
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
- 3283BT-2000-00
- Zoro #
- G025080121
- UPC #
- -
- Country of Origin
- United States
Description
Tank Truck hose with the same construction as Novaflex 3260, economical, lightweight designed for the transfer of petroleum products. Excellent for use in oil field where higher pressure is required. Construction: Fuel Compatibility: Ethanol up to E85. Biodiesel up to B20. Size: 2 in ID. Priced per foot; sold in 100 ft lengths.
Documents & Resources