Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" ID x 20 ft Rubber Bulk Beverage Hose 100 PSI GY

  • Mfr # 6201WG-64-20

  • Zoro # G3372069


product price: $834.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
4 in
Hose Length
20 ft
Hose Color
Gray
Temp. Range
Up to 150 Degrees F
Hose Cover Material
SBR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6201WG-64-20
Zoro #
G3372069
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
4 in
Hose Length
20 ft
Length
20 ft.
Outside Dia.
4-11/16"
Inside Dia. - Food Hose
4"
Food Hose Length
20 ft.
Inside Dia.
4"
Food Hose Inside Dia.
4"
Length - Food Hose
20 ft.

Details

Item
Food Hose
Hose Color
Gray
Temp. Range
Up to 150 Degrees F
Hose Cover Material
SBR
Safety Factor
4:1
Max. Pressure
100 psi
Max. Pressure - Food Hose
100 psi
Agency Compliance
FDA
Food Hose Max. Pressure
100 psi
Color
Gray
Reinforcement
Plies of Polyester Tire Cord
Hose Configuration
Bulk Hose
Cover
SBR
Wet or Dry Application
Dry
Cover Material
SBR
Tube Material
White Natural Rubber
Standards
FDA
Max. Working Pressure @ 70 F
100 psi
Hose Reinforcement Material
Polyester
Hose Tube Material
Natural Rubber
Compatible Chemicals
Dry Food
For Media Type
Dry Food

Description

Food Hose, Hose Inside Dia. 4 in, Hose Length 20 ft, Hose Tube Material Natural Rubber, Hose Cover Material SBR, Hose Reinforcement Material Polyester, Hose Color Gray, Max. Working Pressure @ 70 F 100 psi, Safety Factor 4:1, Temp. Range Up to 150 Degrees F, Standards FDA, Hose Configuration Bulk Hose

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.