Shop NOVAFLEX

4705 UHMW Crush & Kink Resistant Hose, .75 in ID

  • Mfr # 4705CU-00750-00
  • Zoro # G325079368

product price: 
$
25.65
/ea
Sold in multiples of 100 for $2,565.00

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4705CU-00750-00
Zoro #
G325079368
UPC #
-
Country of Origin
United States

Description

A rubber, special kink and crush resistant version of 4700 design utilizing a multi-ply construction with dual special monofilament helix rods. Excellent for use in those demanding abusive transfer applications. To utilize the maximum temperature rating of the hose always permanently attach couplings. *WARNING!! Construction: (May be used at +250 degrees farenheit intermittent). Consult chemical resistant chart. Teflon is a registered trademark of DuPont Not for steam service. Can be open end steam cleaned *WARNING! Elevated temperatures can change the chemical resistance rating of 4705. Check the chemical resistance charts published by Novaflex to verify that the chemical to be transferred is rated for use with the UHMWP tube at the temperature & concentrations listed. Most chemicals become more aggressive the higher the temperature, reducing the ability of the tube material to withstand them. Compatibility information is available from Novaflex. If no data exists, it is the users responsibility to determine if the hose is compatible with the chemical to be transferred. Never use Novaflex 4705 above the ratings listed by Novaflex. Specifications: .75 in ID, 1.35 in OD, 200 psi working pressure, 4 in minimum bend radius, 0.4 lb per foot. Priced per foot; sold in 100 ft lengths.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.