Rubber Jack Hammer Hose Assembly 3/4" x 50' - Yellow
- Mfr # RBJH3450-Y
- Zoro # G614672201
product price:Â
$
132.99
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia.
0.75
Hose Length
50
Hose Color
Yellow
Fitting Material
Rubber
Max. Pressure
300 PSI working pressure.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RBJH3450-Y
- Zoro #
- G614672201
- UPC #
- -
- Country of Origin
- India
- Hose Color
- Yellow
- Fitting Material
- Rubber
- Max. Pressure
- 300 PSI working pressure.
- Wet or Dry Application
- Demolition of concrete and rock, Breaking up pavement or flooring, Excavation in construction.Tunneling and mining operations.
Dimensions
- Hose Inside Dia.
- 0.75
- Hose Length
- 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.