Shop NOVAFLEX
Create Account
841 Softwall Wet Exhaust Hose, 6 in ID
- Mfr # 841BN-06000-00
- Zoro # G425079299
product price:Â
$
112.99
/ea
Sold in multiples of 50 for
$5,649.50
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
- 841BN-06000-00
- Zoro #
- G425079299
- UPC #
- -
- Country of Origin
- United States
Description
841 Softwall Wet Exhaust Hose. Rubber Heavy Duty Oil Resistant Soft Wall Rubber Exhaust Hose. This heavy duty marine softwall exhaust hose is an industry standard for use in oily applications. (Designed for straight applications). Meets SAEJ2006. Not for steam service. Specifications: 6 in ID, 6.74 in OD, 110 psi working pressure, 5.48 lb per foot. Priced per foot; sold in 50 ft lengths.
Documents & Resources