Shop NOVAFLEX
Create Account
Hot Air Blower - Corrugated, 4 in ID
- Mfr # 1971BE-04000-00
- Zoro # G125078783
product price:Â
$
96.29
/ea
Sold in multiples of 100 for
$9,629.00
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
- 1971BE-04000-00
- Zoro #
- G125078783
- UPC #
- -
- Country of Origin
- United States
Description
A rubber flexible lightweight hose designed for transferring hot air to tanks on dried bulk material trucks. EPDM to withstand temperatures up to 325 degrees farenheit on an intermittent basis. Construction: Not for steam service. Specifications: 4 in ID, 4.63 in OD, 95 psi working pressure, 2.7 lb per foot. Priced per foot; sold in 100 ft lengths.
Documents & Resources