Zoro Homepage

Bulk Food Grade Hose, 2" ID x 50 ft.

  • Mfr # 6300-02000-50

  • Zoro # G7242905


product price: $948.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
2 in
Hose Length
50 ft
Hose Color
Gray
Temp. Range
-40 Degrees to 210 Degrees F
Hose Cover Material
PVC Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6300-02000-50
Zoro #
G7242905
UPC #
-
Country of Origin
Multiple

Dimensions

Hose Inside Dia.
2 in
Hose Length
50 ft
Hose Outside Dia.
2 1/2 in
Bend Radius
7 in

Details

Item
Bulk Food Grade Hose
Hose Color
Gray
Temp. Range
-40 Degrees to 210 Degrees F
Hose Cover Material
PVC Nitrile
Safety Factor
4:1
Max. Working Pressure @ 70 F
150 psi
Burst Pressure
210 psi
Hose Configuration
Bulk Hose
Antimicrobial
Yes
Static Control Wire
Yes
Hose Reinforcement Material
polyester
Standards
FDA, USDA & 3A SANITARY STANDARDS #1376
Hose Tube Material
Nitrile
Vacuum Rating
28 in Hg
For Media Type
Dry Food, Wet Food
Compatible Chemicals
Dry Food, Wet Food

Description

Bulk Food Grade Hose, Hose Inside Dia. 2 in, Hose Outside Dia. 2 1/2 in, Hose Length 50 ft, Hose Tube Material Nitrile, Hose Cover Material PVC Nitrile, Hose Reinforcement Type Helix, Hose Reinforcement Material polyester, Hose Color Gray, Vacuum Rating 28 in Hg, Burst Pressure 210 psi, Max. Working Pressure @ 70 F 150 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 210 Degrees F, Standards FDA, USDA & 3A SANITARY STANDARDS #1376, Bend Radius 7 in, Hose Configuration Bulk Hose

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.