Bulk Food Grade Hose, 3"ID x 100 ft., Gray

  • Mfr # 6303-03000-100

  • Zoro # G7236912


product price: $2,946.99
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Key Features

Hose Inside Dia.
3 in
Hose Length
100 ft
Hose Color
Gray
Temp. Range
-40 Degrees to 210 Degrees F
Hose Cover Material
PVC Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6303-03000-100
Zoro #
G7236912
UPC #
-
Country of Origin
Multiple

Dimensions

Hose Inside Dia.
3 in
Hose Length
100 ft
Hose Outside Dia.
3 37/64 in
Bend Radius
9 in

Details

Item
Bulk Food Grade Hose
Hose Color
Gray
Temp. Range
-40 Degrees to 210 Degrees F
Hose Cover Material
PVC Nitrile
Safety Factor
4:1
Hose Configuration
Bulk Hose
Hose Tube Material
Nitrile
Burst Pressure
600 psi
Vacuum Rating
28 in Hg
Antimicrobial
Yes
Hose Reinforcement Material
polyester
Static Control Wire
Yes
Max. Working Pressure @ 70 F
150 psi
Standards
FDA, USDA & 3A SANITARY STANDARDS #1376
For Media Type
Dry Food, Wet Food
Compatible Chemicals
Dry Food, Wet Food

Description

Bulk Food Grade Hose, Hose Inside Dia. 3 in, Hose Outside Dia. 3 37/64 in, Hose Length 100 ft, Hose Tube Material Nitrile, Hose Cover Material PVC Nitrile, Hose Reinforcement Type Helix, Hose Reinforcement Material polyester, Hose Color Gray, Vacuum Rating 28 in Hg, Burst Pressure 600 psi, Max. Working Pressure @ 70 F 150 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 210 Degrees F, Standards FDA, USDA & 3A SANITARY STANDARDS #1376, Bend Radius 9 in, Hose Configuration Bulk Hose

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.