Shop NOVAFLEX
See all product information
Create Account
Chemical Transfer Hose Assembly
- Mfr # NF-4705-150-50CC
- Zoro # G416093839
product price:Â
$
1,517.99
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia.
1 1/2 in
Hose Length
50 ft
Hose Color
Green
Temp. Range
-40 Degrees to 212 Degrees F
Hose Cover Material
EPDM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NF-4705-150-50CC
- Zoro #
- G416093839
- UPC #
- -
- Country of Origin
- United States
- Item
- Chemical Transfer Hose Assembly
- Hose Color
- Green
- Temp. Range
- -40 Degrees to 212 Degrees F
- Hose Cover Material
- EPDM
- Max. Working Pressure @ 70 F
- 200 psi
- Hose Configuration
- Coupled Assembly
- Hose Tube Material
- UHMW-PE
- Hose Fitting B Material
- Stainless Steel
- Hose Fitting A Type
- Cam and Groove C
- Hose Reinforcement Material
- Tire Cord; Monofilament
- Hose Fitting B Type
- Cam and Groove C
- Hose Fitting A Material
- Stainless Steel
Dimensions
- Hose Inside Dia.
- 1 1/2 in
- Hose Length
- 50 ft
- Hose Outside Dia.
- 2 1/10 in
- Bend Radius
- 5 in
- Hose Fitting B Size
- 1 1/2 in
- Hose Fitting A Size
- 1 1/2 in
Description
Chemical Transfer Hose Assembly, Hose Inside Dia. 1 1/2 in, Hose Outside Dia. 2 1/10 in, Hose Length 50 ft, Hose Tube Material UHMW-PE, Hose Cover Material EPDM, Hose Reinforcement Type Spiral; Helix, Hose Reinforcement Material Tire Cord; Monofilament, Hose Color Green, Max. Working Pressure @ 70 F 200 psi, Temp. Range -40 Degrees to 212 Degrees F, Bend Radius 5 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 1 1/2 in, Hose Fitting B Size 1 1/2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.