Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chemical Transfer Hose Assembly

  • Mfr # NF-4705-300-20CE

  • Zoro # G216093510


product price: $1,835.99
/ea
Free Shipping & Returns

Key Features

Hose Length
20 ft
Hose Color
Green
Hose Outside Dia.
3 79/100 in
Hose Tube Material
UHMW-PE
Hose Cover Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NF-4705-300-20CE
Zoro #
G216093510
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
20 ft
Hose Outside Dia.
3 79/100 in
Hose Inside Dia.
3 in
Bend Radius
10 in
Hose Fitting B Size
3 in
Hose Fitting A Size
3 in

Details

Item
Chemical Transfer Hose Assembly
Hose Color
Green
Hose Tube Material
UHMW-PE
Hose Cover Material
EPDM
Hose Configuration
Coupled Assembly
Temp. Range
-40 Degrees to 212 Degrees F
Max. Working Pressure @ 70 F
200 psi
Hose Fitting A Material
Stainless Steel
Hose Fitting B Type
Cam and Groove E
Hose Reinforcement Material
Tire Cord; Monofilament
Hose Fitting B Material
Stainless Steel
Hose Fitting A Type
Cam and Groove C

Description

Chemical Transfer Hose Assembly, Hose Inside Dia. 3 in, Hose Outside Dia. 3 79/100 in, Hose Length 20 ft, Hose Tube Material UHMW-PE, Hose Cover Material EPDM, Hose Reinforcement Type Spiral; Helix, Hose Reinforcement Material Tire Cord; Monofilament, Hose Color Green, Max. Working Pressure @ 70 F 200 psi, Temp. Range -40 Degrees to 212 Degrees F, Bend Radius 10 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 3 in, Hose Fitting B Size 3 in, Hose Fitting A Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.