Shop NOVAFLEX
Create Account
Elephant Trunk Hose, 10.75 in ID
- Mfr # 5284TG-10750-00-600
- Zoro # G025080169
product price:Â
$
129.99
/ea
Sold in multiples of 50 for
$6,499.50
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
- 5284TG-10750-00-600
- Zoro #
- G025080169
- UPC #
- -
- Country of Origin
- United States
Description
Novaflex 5284. Rubber Elephant Trunk Hose. Designed for open end discharge and gravity flow of dry bulk materials and abrasives. (Cut lengths available upon request). Specifications: 10.75 in ID, 11.25 in OD, 40 psi working pressure, 4.48 lb per foot. Priced per foot; sold in 50 ft lengths.
Documents & Resources