Shop NOVAFLEX
Create Account
EPDM Chemical Suction Hose, 1.25 in ID
- Mfr # 4200BE-01250-00
- Zoro # G125078776
product price:Â
$
27.89
/ea
Sold in multiples of 100 for
$2,789.00
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
- 4200BE-01250-00
- Zoro #
- G125078776
- UPC #
- -
- Country of Origin
- United States
Description
EPDM Suction Hose - Novaflex 4200 A rubber medium duty chemical suction and discharge hose designed to meet the general needs of the industry. Construction: Consult chemical resistance chart. Not for steam service. Can be open end steam cleaned. Specifications: 1.25 in ID, 1.88 in OD, 150 psi working pressure, 4.5 in minimum bend radius, 0.81 lb per foot. Priced per foot; made to order, 100 ft minimum.
Documents & Resources