Shop PRIMEFIT
See all product information
Create Account
Large Body 1/2in Air Regulator with Steel Protected Gauge - 1/2in NPT Inlet/Outlet
- Mfr # R1203G
- Zoro # G515189983
product price:
$
36.49
/ea
Key Features
Max. Inlet Pressure - Regulators
160 PSI
Material of Construction
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R1203G
- Zoro #
- G515189983
- UPC #
- 816227015310
- Country of Origin
- China
- Max. Inlet Pressure - Regulators
- 160 PSI
- Material of Construction
- Aluminum
Description
The Primefit R1203G is a Large Body/Scale - 1/2in Air Regulator for use with larger compressed air systems. This regulator features 1/2in Inlet and Outlet ports, and provide a Maximum Air Flow of 120 SCFM at 100 PSI for professional and commercial applications and larger compressed air systems. It comes with a Large 2in Face Steel Protected gauge with maximum outlet pressure of 160 PSI. Max inlet pressure 200 PSI.
- •Large Body 1/2" Air Regulator for use with larger compressed air systems
- •Maximum Air Flow of 120 SCFM @ 100 PSI
- •Large 2" Steel Protected Pressure Gauge
- •Max Inlet Pressure 200 PSI / Max Outlet 160 PSI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.