Shop NOVAFLEX
Create Account
Flour Suction Hose, 3 in ID
- Mfr # 6200WG-03000-00
- Zoro # G525078949
product price:Â
$
68.69
/ea
Sold in multiples of 100 for
$6,869.00
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
- 6200WG-03000-00
- Zoro #
- G525078949
- UPC #
- -
- Country of Origin
- United States
Description
A rubber hose, designed for the transfer of dry edible food products such as sugar, flour, beans etc. Use of helix wire is recommended for static dissipation. This ultra smooth microbe resistant tube is built on special mandrels for cleanliness. Construction: Temperature Range Up to +160 degrees farenheit. Specifications: 3 in ID, 3.88 in OD, 100 psi working pressure, 2.52 lb per foot. Priced per foot; made to order, 100 ft minimum.
Documents & Resources