Shop NOVAFLEX
Create Account
Water Discharge Hose, 1.25 in ID
- Mfr # 2150BE-01250-00
- Zoro # G025079743
product price:Â
$
16.55
/ea
Sold in multiples of 100 for
$1,655.00
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
- 2150BE-01250-00
- Zoro #
- G025079743
- UPC #
- -
- Country of Origin
- United States
Description
Novaflex 2150. Rubber Water Discharge Hose. A lightweight rubber water discharge hose designed for use on portable pumps by contractors and municipalities. Specifications: 1.25 in ID, 1.44 in OD, 150 psi working pressure, 0.4 lb per foot. Priced per foot; made to order, 100 ft minimum.
Documents & Resources