Shop NOVAFLEX
Create Account
Heavy Duty Water Discharge Hose, 1.5 in ID
- Mfr # 2226BE-01500-00
- Zoro # G825079806
product price:Â
$
22.29
/ea
Sold in multiples of 100 for
$2,229.00
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
- 2226BE-01500-00
- Zoro #
- G825079806
- UPC #
- -
- Country of Origin
- United States
Description
Novaflex 2226. Rubber Heavy Duty Water Discharge Hose. A heavy duty water discharge hose for the toughest industrial or construction applications. The cover is designed to withstand weather, abrasion and ozone. Specifications: 1.5 in ID, 2.04 in OD, 200 psi working pressure, 0.84 lb per foot. Priced per foot; made to order, 100 ft minimum.
Documents & Resources