Shop NOVAFLEX
Create Account
High Pressure Connoisseurs Brewery Discharge Hose, 3 in ID
- Mfr # 6502WB-03000-00
- Zoro # G425079664
product price:Â
$
94.09
/ea
Sold in multiples of 100 for
$9,409.00
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
- 6502WB-03000-00
- Zoro #
- G425079664
- UPC #
- -
- Country of Origin
- United States
Description
The rubber Novaflex 6502 special construction hose provides maximum flexibility for ease of handling. The special smooth chlorobutyl bacteria resistant tube designed for non-oily products will not impart odor or taste. Construction: Length 100 ft Not for continuous steam service, can be open end steam cleaned. Meets FDA, USDA and 3-A (Cert#1376). Meets or exceeds the requirement of the Canadian Food Inspection Agency (File:N267). Specifications: 3 in ID, 4.04 in OD, 3.45 lb per foot. Priced per foot; made to order, 100 ft minimum.
Documents & Resources