Shop NOVAFLEX
Create Account
Novalite Tank Truck Hose, 3 in ID
- Mfr # 3477BT-03000-00
- Zoro # G025080275
product price:
$
48.89
/ea
Sold in multiples of 100 for
$4,889.00
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3477BT-03000-00
- Zoro #
- G025080275
- UPC #
- -
- Country of Origin
- United States
Description
Novaflex 3477 Novalite Tank Truck Hose Recommended for the transfer of petroleum products with an aromatic content of up to 55%. Novalite has a unique design utilizing a flat corrugation design permitting extreme ease when flexing. Novalite is excellent for the transfer of other oily products, such as fats, greases, vegetable oil, hydraulic fluid and a wide range of chemicals. This hose takes a very little force to flex the hose as compared to other constructions. Construction: Temperature range -40°(-40 degrees celsius) to +180 degrees farenheit (+82 degrees celsius) Fuel Compatibility: Ethanol up to E85. Biodiesel up to B20 When coupling chemical and higher risk hoses, Novaflex recommends the use of crimp couplings using interlocking crimp ferrules. Specifications: 3 in ID, 3.73 in OD, 150 psi working pressure, 6 in minimum bend radius, 1.9 lb per foot. Priced per foot; made to order, 100 ft minimum.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.