Shop NOVAFLEX
Create Account
Premium Sandblast Hose, 1 in ID
- Mfr # 5300BS-01000-00
- Zoro # G825080208
product price:Â
$
28.49
/ea
Sold in multiples of 100 for
$2,849.00
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
- 5300BS-01000-00
- Zoro #
- G825080208
- UPC #
- -
- Country of Origin
- United States
Description
Premium Rubber Sandblast Hose Designed with an extra thick, extremely abrasion resistant tube to extend life in sandblasting service. Flexible and kink resistant to reduce operator fatigue and further extend wear of the hose. The best quality sandblast hose on the market today. Specifications: 1 in ID, 1.88 in OD, 150 psi working pressure, 1.09 lb per foot. Priced per foot; made to order, 100 ft minimum.
Documents & Resources