Shop NOVAFLEX
Create Account
Softwall Water/Exhaust Hose - 200, 6.625 in ID
- Mfr # 200BE-06625-00
- Zoro # G625079761
product price:Â
$
100.99
/ea
Sold in multiples of 25 for
$2,524.75
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
- 200BE-06625-00
- Zoro #
- G625079761
- UPC #
- -
- Country of Origin
- United States
Description
Novaflex 200. Rubber Softwall Water/Exhaust Hose. Designed for a wide range of water transfer and discharge applications as well as the tough demands of wet exhaust. The softwall (non-wire) construction is designed for straight routings. An excellent choice for bilge, toilet, scupper and water discharge applications that are straight. Meets SAE J2006R1 for marine exhaust hose. Not for steam service. Specifications: 6.625 in ID, 7.41 in OD, 75 psi working pressure, 3.95 lb per foot. Priced per foot; sold in 25 ft lengths.
Documents & Resources